Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 1190-14M-115
Zoro # G306390420
product price:Â $514.99
/ea
Free Shipping & Returns
Key Features
Top Width
115 mm
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1190-14M-115
Zoro #
G306390420
UPC #
-
Country of Origin
China
Dimensions
Top Width
115 mm
Height
0.39 in
Pitch Length
1190 mm
Belt Trade Size
14M
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
2.93
Storage Temp.
40F-100F
Tooth Location
One Side
Number of Teeth
85
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
1190-14M-115
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-115 mm (4.53 in)
Material-Rubber
Pitch Length-1190 mm (46.85 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1190 mm (46.85 in)
Number of Teeth -85
Pitch-14
2.93
Oil and Heat resistant
Top Width-115 mm (4.53 in)
Material-Rubber
Pitch Length-1190 mm (46.85 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-1190 mm (46.85 in)
Number of Teeth -85
Pitch-14
2.93
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.