Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 1414-14M-06
Zoro # G406415726
product price:Â $46.65
/eaKey Features
Top Width
6 mm
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1414-14M-06
Zoro #
G406415726
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1414 mm
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.18
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Tooth Shape
HTD Curvilinear
Number of Teeth
101
Belt Coating
Nylon
Pitch
14 mm
Item
Timing Belt
Industry Number
1414-14M-06
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-1414 mm (55.67 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -101
Pitch-0.55 in
0.18
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-1414 mm (55.67 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -101
Pitch-0.55 in
0.18
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.