Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 1414-14M-300
Zoro # G306416472
product price:Â $2,168.99
/ea
Free Shipping & Returns
Key Features
Top Width
300 mm
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1414-14M-300
Zoro #
G306416472
UPC #
-
Country of Origin
China
Dimensions
Top Width
300 mm
Height
0.39 in
Pitch Length
1414 mm
Belt Trade Size
14M
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Weight
9.07
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
101
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Industry Number
1414-14M-300
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-300 mm (11.81 in)
Material-Rubber
Pitch Length-1414 mm (55.67 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -101
Pitch-0.55 in
9.07
Oil and Heat resistant
Top Width-300 mm (11.81 in)
Material-Rubber
Pitch Length-1414 mm (55.67 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -101
Pitch-0.55 in
9.07
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.