Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 1484-14M-100
Zoro # G006416987
product price:Â $760.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1484-14M-100
Zoro #
G006416987
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1484 mm
Details
Standards
RMA
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3.17
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
1484-14M-100
Number of Teeth
106
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1484 mm (58.43 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -106
Pitch-0.55 in
3.17
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1484 mm (58.43 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -106
Pitch-0.55 in
3.17
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.