
14M Timing Belts
Mfr # 2198-14M-360
Zoro # G006387621
product price: $1,920.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
2198 mm (86.54 in)
Number of Teeth - Timing Belts
157
Industry Number - Timing Belts
2198-14M-360
Height
0.39 in
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2198-14M-360
Zoro #
G006387621
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
2198 mm (86.54 in)
Height
0.39 in
Top Width
360 mm (14.18 in)
Details
Number of Teeth - Timing Belts
157
Industry Number - Timing Belts
2198-14M-360
Number of Ribs
1
Weight
16.93
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Material
Rubber
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-360 mm (14.18 in)
Material-Rubber
Pitch Length-2198 mm (86.54 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2198 mm (86.54 in)
Number of Teeth -157
Pitch-14
16.93
Oil and Heat resistant
Top Width-360 mm (14.18 in)
Material-Rubber
Pitch Length-2198 mm (86.54 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2198 mm (86.54 in)
Number of Teeth -157
Pitch-14
16.93
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.