Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 2604-14M-12
Zoro # G006402812
product price:Â $78.19
/eaKey Features
Top Width
12 mm
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Height
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2604-14M-12
Zoro #
G006402812
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
2604 mm
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Weight
0.67
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Teeth
186
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
2604-14M-12
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-2604 mm (102.52 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -186
Pitch-0.55 in
0.67
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-2604 mm (102.52 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -186
Pitch-0.55 in
0.67
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.