Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 2688-14M-100
Zoro # G106405645
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Height
0.39 in
Gearbelt Type
Timing Belt
Weight
9.77
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2688-14M-100
Zoro #
G106405645
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.39 in
Pitch Length
2688 mm
Belt Trade Size
14M
Details
Gearbelt Type
Timing Belt
Weight
9.77
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Industry Number
2688-14M-100
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Pitch
14 mm
Number of Teeth
192
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-2688 mm (105.83 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -192
Pitch-0.55 in
9.77
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-2688 mm (105.83 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -192
Pitch-0.55 in
9.77
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.