
14M Timing Belts
Mfr # 2800-14M-120
Zoro # G306390314
product price: $797.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
2800 mm (110.24 in)
Number of Teeth - Timing Belts
200
Industry Number - Timing Belts
2800-14M-120
Banded Belt
No
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2800-14M-120
Zoro #
G306390314
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
2800 mm (110.24 in)
Height
0.39 in
Top Width
120 mm (4.73 in)
Details
Number of Teeth - Timing Belts
200
Industry Number - Timing Belts
2800-14M-120
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Rubber
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Weight
7.19
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-120 mm (4.73 in)
Material-Rubber
Pitch Length-2800 mm (110.24 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2800 mm (110.24 in)
Number of Teeth -200
Pitch-14
7.19
Oil and Heat resistant
Top Width-120 mm (4.73 in)
Material-Rubber
Pitch Length-2800 mm (110.24 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-2800 mm (110.24 in)
Number of Teeth -200
Pitch-14
7.19
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.