Zoro Homepage

14M Timing Belts

  • Mfr # 3850-14M-170

  • Zoro # G806387678


product price: $1,855.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
3850 mm (151.58 in)
Number of Teeth - Timing Belts
275
Industry Number - Timing Belts
3850-14M-170
Standards
RMA
Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850-14M-170
Zoro #
G806387678
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
3850 mm (151.58 in)
Height
0.39 in
Top Width
170 mm (6.7 in)

Details

Number of Teeth - Timing Belts
275
Industry Number - Timing Belts
3850-14M-170
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Material
Rubber
Weight
14.01
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Number of Ribs
1

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-170 mm (6.7 in)
Material-Rubber
Pitch Length-3850 mm (151.58 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-3850 mm (151.58 in)
Number of Teeth -275
Pitch-14
14.01
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.