Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 910-14M-15
Zoro # G306413839
product price:Â $51.55
/eaKey Features
Belt Trade Size
14M
Industry Number
910-14M-15
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-14M-15
- Zoro #
- G306413839
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 15 mm
- Pitch Length
- 910 mm
- Height
- 0.39 in
Details
- Item
- Timing Belt
- Industry Number
- 910-14M-15
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 65
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Banded Belt
- No
- Number of Ribs
- 1
- Weight
- 0.29
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Gearbelt Type
- Timing Belt
- Standards
- RMA
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Minimum Operating Temperature
- -30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-910 mm (35.83 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -65
Pitch-0.55 in
0.29
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-910 mm (35.83 in)
Height-0.39 in
Number of Ribs-1
Number of Teeth -65
Pitch-0.55 in
0.29
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.