Shop BESTORQ
See all product information
Create Account
14M Timing Belts
Mfr # 966-14M-55
Zoro # G906390394
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Top Width
55 mm
Banded Belt
No
Height
0.39 in
Number of Ribs
1
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
966-14M-55
Zoro #
G906390394
UPC #
-
Country of Origin
China
Dimensions
Top Width
55 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
966 mm
Details
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
1.14
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Pitch
14 mm
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
69
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
966-14M-55
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-55 mm (2.17 in)
Material-Rubber
Pitch Length-966 mm (38.03 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-966 mm (38.03 in)
Number of Teeth -69
Pitch-14
1.14
Oil and Heat resistant
Top Width-55 mm (2.17 in)
Material-Rubber
Pitch Length-966 mm (38.03 in)
Height-0.39 in
Number of Ribs-1
Pitch Length-966 mm (38.03 in)
Number of Teeth -69
Pitch-14
1.14
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.