Shop BESTORQ
See all product information
Create Account
20M Timing Belts
Mfr # 5400-20M-230
Zoro # G006417045
product price:Â $5,265.99
/ea
Free Shipping & Returns
Key Features
Top Width
230 mm
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5400-20M-230
Zoro #
G006417045
UPC #
-
Country of Origin
China
Dimensions
Top Width
230 mm
Height
0.51 in
Pitch Length
5400 mm
Belt Trade Size
20M
Details
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
48.44
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Pitch
20 mm
Industry Number
5400-20M-230
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Number of Teeth
270
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-230 mm (9.06 in )
Material-Rubber
Pitch Length-5400 mm (212.6 in )
Height-0.51 in
Number of Ribs-1
Number of Teeth -270
Pitch-20
48.44
Oil and Heat resistant
Top Width-230 mm (9.06 in )
Material-Rubber
Pitch Length-5400 mm (212.6 in )
Height-0.51 in
Number of Ribs-1
Number of Teeth -270
Pitch-20
48.44
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.