Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 1002-3M-300
Zoro # G006411432
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Top Width
300 mm
Weight
2.04
Height
0.094 in
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1002-3M-300
Zoro #
G006411432
UPC #
-
Country of Origin
China
Dimensions
Top Width
300 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
1002 mm
Details
Weight
2.04
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
1002-3M-300
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
334
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-300 mm (11.81 in)
Material-Rubber
Pitch Length-1002 mm (39.45 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -334
Pitch-0.12 in
2.04
Oil and Heat resistant
Top Width-300 mm (11.81 in)
Material-Rubber
Pitch Length-1002 mm (39.45 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -334
Pitch-0.12 in
2.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.