Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 1002-3M-85
Zoro # G306411545
product price:Â $87.95
/eaKey Features
Top Width
85 mm
Banded Belt
No
Storage Temp.
40F-100F
Height
0.094 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1002-3M-85
Zoro #
G306411545
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.094 in
Pitch Length
1002 mm
Belt Trade Size
3M
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.58
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
334
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Industry Number
1002-3M-85
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1002 mm (39.45 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -334
Pitch-0.12 in
0.58
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1002 mm (39.45 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -334
Pitch-0.12 in
0.58
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.