
3M Timing Belts
Mfr # 1068-3M-450
Zoro # G206420203
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
1068 mm (42.05 in)
Number of Teeth - Timing Belts
356
Industry Number - Timing Belts
1068-3M-450
Top Width
450 mm (17.72 in)
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1068-3M-450
Zoro #
G206420203
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
1068 mm (42.05 in)
Top Width
450 mm (17.72 in)
Height
0.095 in
Details
Number of Teeth - Timing Belts
356
Industry Number - Timing Belts
1068-3M-450
Gearbelt Type
Timing Belt
Material
Rubber
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3.17
Standards
RMA
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1068 mm (42.05 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1068 mm (42.05 in)
Number of Teeth -356
Pitch-3
3.17
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1068 mm (42.05 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1068 mm (42.05 in)
Number of Teeth -356
Pitch-3
3.17
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.