Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 1374-3M-15
Zoro # G906420114
product price:Â $22.15
/eaKey Features
Top Width
15 mm
Weight
0.14
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1374-3M-15
Zoro #
G906420114
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.095 in
Pitch Length
1374 mm
Belt Trade Size
3M
Details
Weight
0.14
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
458
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Item
Timing Belt
Industry Number
1374-3M-15
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1374 mm (54.1 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1374 mm (54.1 in)
Number of Teeth -458
Pitch-3
0.14
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1374 mm (54.1 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1374 mm (54.1 in)
Number of Teeth -458
Pitch-3
0.14
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.