
3M Timing Belts
Mfr # 1500-3M-09
Zoro # G806419942
product price:Â $14.89
/eaKey Features
Top Width
9 mm (0.36 in)
Gearbelt Type
Timing Belt
Weight
0.09
Storage Temp.
40F-100F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1500-3M-09
Zoro #
G806419942
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm (0.36 in)
Height
0.095 in
Details
Gearbelt Type
Timing Belt
Weight
0.09
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1500 mm (59.06 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1500 mm (59.06 in)
Number of Teeth -500
Pitch-3
0.09
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1500 mm (59.06 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1500 mm (59.06 in)
Number of Teeth -500
Pitch-3
0.09
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.