Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 1677-3M-26
Zoro # G006413818
product price:Â $50.19
/eaKey Features
Top Width
26 mm
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Height
0.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1677-3M-26
Zoro #
G006413818
UPC #
-
Country of Origin
China
Dimensions
Top Width
26 mm
Height
0.094 in
Belt Trade Size
3M
Pitch Length
1677 mm
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.3
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Pitch
3 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Number of Teeth
559
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1677-3M-26
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-1677 mm (66.02 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -559
Pitch-0.12 in
0.3
Oil and Heat resistant
Top Width-26 mm (1.02 in)
Material-Rubber
Pitch Length-1677 mm (66.02 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -559
Pitch-0.12 in
0.3
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.