
3M Timing Belts
Mfr # 1800-3M-250
Zoro # G906419774
product price:Â $413.99
/ea
Free Shipping & Returns
Key Features
Top Width
250 mm (9.85 in)
Height
0.095 in
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1800-3M-250
Zoro #
G906419774
UPC #
-
Country of Origin
China
Dimensions
Top Width
250 mm (9.85 in)
Height
0.095 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Weight
2.97
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-250 mm (9.85 in)
Material-Rubber
Pitch Length-1800 mm (70.87 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1800 mm (70.87 in)
Number of Teeth -600
Pitch-3
2.97
Oil and Heat resistant
Top Width-250 mm (9.85 in)
Material-Rubber
Pitch Length-1800 mm (70.87 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-1800 mm (70.87 in)
Number of Teeth -600
Pitch-3
2.97
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.