
3M Timing Belts
Mfr # 192-3M-09
Zoro # G406420256
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Pitch Length - Timing Belts
192 mm (7.56 in)
Number of Teeth - Timing Belts
64
Industry Number - Timing Belts
192-3M-09
Gearbelt Type
Timing Belt
Height
0.095 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192-3M-09
Zoro #
G406420256
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
192 mm (7.56 in)
Height
0.095 in
Top Width
9 mm (0.36 in)
Details
Number of Teeth - Timing Belts
64
Industry Number - Timing Belts
192-3M-09
Gearbelt Type
Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Weight
0.01
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Material
Rubber
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-192 mm (7.56 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-192 mm (7.56 in)
Number of Teeth -64
Pitch-3
0.01
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-192 mm (7.56 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-192 mm (7.56 in)
Number of Teeth -64
Pitch-3
0.01
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.