Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 204-3M-150
Zoro # G406420065
product price:Â $75.19
/eaKey Features
Top Width
150 mm
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
204-3M-150
Zoro #
G406420065
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.095 in
Pitch Length
204 mm
Belt Trade Size
3M
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.2
Temp. Range
-30 F to 160 F
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
204-3M-150
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Number of Teeth
68
Tooth Location
One Side
Pitch
3 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-204 mm (8.04 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-204 mm (8.04 in)
Number of Teeth -68
Pitch-3
0.2
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-204 mm (8.04 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-204 mm (8.04 in)
Number of Teeth -68
Pitch-3
0.2
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.