Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 2430-3M-200
Zoro # G406413340
product price:Â $527.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
3M
Industry Number
2430-3M-200
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2430-3M-200
Zoro #
G406413340
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
3M
Top Width
200 mm
Pitch Length
2430 mm
Height
0.094 in
Details
Item
Timing Belt
Industry Number
2430-3M-200
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
810
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Weight
3.29
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-2430 mm (95.67 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -810
Pitch-0.12 in
3.29
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-2430 mm (95.67 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -810
Pitch-0.12 in
3.29
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.