Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 282-3M-06
Zoro # G306419909
product price:Â $6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Top Width
6 mm
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
282-3M-06
Zoro #
G306419909
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.095 in
Pitch Length
282 mm
Belt Trade Size
3M
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.01
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
94
Item
Timing Belt
Industry Number
282-3M-06
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-282 mm (11.11 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-282 mm (11.11 in)
Number of Teeth -94
Pitch-3
0.01
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-282 mm (11.11 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-282 mm (11.11 in)
Number of Teeth -94
Pitch-3
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.