Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 3000-3M-06
Zoro # G106417358
product price:Â $13.89
/eaKey Features
Top Width
6 mm
Gearbelt Type
Timing Belt
Weight
0.12
Banded Belt
No
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3000-3M-06
Zoro #
G106417358
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.095 in
Pitch Length
3000 mm
Belt Trade Size
3M
Details
Gearbelt Type
Timing Belt
Weight
0.12
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Industry Number
3000-3M-06
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Number of Teeth
1000
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-3000 mm (118.11 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-3000 mm (118.11 in)
Number of Teeth -1000
Pitch-3
0.12
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-3000 mm (118.11 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-3000 mm (118.11 in)
Number of Teeth -1000
Pitch-3
0.12
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.