
3M Timing Belts
Mfr # 330-3M-450
Zoro # G006418844
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
330 mm (13 in)
Number of Teeth - Timing Belts
110
Industry Number - Timing Belts
330-3M-450
Top Width
450 mm (17.72 in)
Banded Belt
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-3M-450
Zoro #
G006418844
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
330 mm (13 in)
Top Width
450 mm (17.72 in)
Height
0.095 in
Details
Number of Teeth - Timing Belts
110
Industry Number - Timing Belts
330-3M-450
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.98
Storage Temp.
40F-100F
Material
Rubber
Number of Ribs
1
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-330 mm (13 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-330 mm (13 in)
Number of Teeth -110
Pitch-3
0.98
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-330 mm (13 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-330 mm (13 in)
Number of Teeth -110
Pitch-3
0.98
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.