
3M Timing Belts
Mfr # 345-3M-06
Zoro # G506419211
product price:Â $7.35
/ea
Sold in multiples of 2 for $14.70
Key Features
Top Width
6 mm (0.24 in)
Weight
0.01
Height
0.095 in
Banded Belt
No
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
345-3M-06
Zoro #
G506419211
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm (0.24 in)
Height
0.095 in
Details
Weight
0.01
Banded Belt
No
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-345 mm (13.59 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-345 mm (13.59 in)
Number of Teeth -115
Pitch-3
0.01
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-345 mm (13.59 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-345 mm (13.59 in)
Number of Teeth -115
Pitch-3
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.