Zoro Homepage

3M Timing Belts

  • Mfr # 354-3M-09

  • Zoro # G506419006


product price: $8.15
/ea

Key Features

Pitch Length - Timing Belts
354 mm (13.94 in)
Number of Teeth - Timing Belts
118
Industry Number - Timing Belts
354-3M-09
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354-3M-09
Zoro #
G506419006
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
354 mm (13.94 in)
Top Width
9 mm (0.36 in)
Height
0.095 in

Details

Number of Teeth - Timing Belts
118
Industry Number - Timing Belts
354-3M-09
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Material
Rubber
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Weight
0.02

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-354 mm (13.94 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-354 mm (13.94 in)
Number of Teeth -118
Pitch-3
0.02
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.