Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 420-3M-450
Zoro # G506419204
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420-3M-450
Zoro #
G506419204
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.095 in
Pitch Length
420 mm
Belt Trade Size
3M
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
1.26
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
420-3M-450
Pitch
3 mm
Number of Teeth
140
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-420 mm (16.54 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-420 mm (16.54 in)
Number of Teeth -140
Pitch-3
1.26
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-420 mm (16.54 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-420 mm (16.54 in)
Number of Teeth -140
Pitch-3
1.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.