Zoro Homepage

3M Timing Belts

  • Mfr # 438-3M-30

  • Zoro # G306403137


product price: $23.99
/ea

Key Features

Pitch Length - Timing Belts
438 mm (17.24 in)
Number of Teeth - Timing Belts
146
Industry Number - Timing Belts
438-3M-30
Material
Rubber
Gearbelt Type
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438-3M-30
Zoro #
G306403137
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
438 mm (17.24 in)
Top Width
30 mm (1.18 in)
Height
0.094 in

Details

Number of Teeth - Timing Belts
146
Industry Number - Timing Belts
438-3M-30
Material
Rubber
Gearbelt Type
Timing Belt
Weight
0.09
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-438 mm (17.24 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -146
Pitch-0.12 in
0.09
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.