Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 444-3M-50
Zoro # G406405758
product price:Â $40.39
/eaKey Features
Top Width
50 mm
Height
0.094 in
Weight
0.15
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
444-3M-50
Zoro #
G406405758
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.094 in
Pitch Length
444 mm
Belt Trade Size
3M
Details
Weight
0.15
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
444-3M-50
Number of Teeth
148
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-444 mm (17.48 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -148
Pitch-0.12 in
0.15
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-444 mm (17.48 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -148
Pitch-0.12 in
0.15
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.