Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 462-3M-06
Zoro # G906419149
product price:Â $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Top Width
6 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
0.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
462-3M-06
Zoro #
G906419149
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
462 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
0.02
Banded Belt
No
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Industry Number
462-3M-06
Pitch
3 mm
Number of Teeth
154
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-462 mm (18.19 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-462 mm (18.19 in)
Number of Teeth -154
Pitch-3
0.02
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-462 mm (18.19 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-462 mm (18.19 in)
Number of Teeth -154
Pitch-3
0.02
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.