Shop BESTORQ
See all product information
3M Timing Belts
Mfr # 468-3M-09
Zoro # G406406045
product price:Â $8.45
/eaKey Features
Top Width
9 mm
Height
0.094 in
Temp. Range
-30 F to 160 F
Weight
0.03
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
468-3M-09
Zoro #
G406406045
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.094 in
Pitch Length
468 mm
Belt Trade Size
3M
Details
Temp. Range
-30 F to 160 F
Weight
0.03
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Pitch
3 mm
Belt Coating
Nylon
Item
Timing Belt
Industry Number
468-3M-09
Number of Teeth
156
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-468 mm (18.43 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -156
Pitch-0.12 in
0.03
Oil and Heat resistant
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-468 mm (18.43 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -156
Pitch-0.12 in
0.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.