
3M Timing Belts
Mfr # 468-3M-12
Zoro # G406405987
product price: $13.69
/eaKey Features
Pitch Length - Timing Belts
468 mm (18.43 in)
Number of Teeth - Timing Belts
156
Industry Number - Timing Belts
468-3M-12
Banded Belt
No
Height
0.094 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468-3M-12
Zoro #
G406405987
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
468 mm (18.43 in)
Height
0.094 in
Top Width
12 mm (0.47 in)
Details
Number of Teeth - Timing Belts
156
Industry Number - Timing Belts
468-3M-12
Banded Belt
No
Weight
0.04
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Material
Rubber
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-468 mm (18.43 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -156
Pitch-0.12 in
0.04
Oil and Heat resistant
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-468 mm (18.43 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -156
Pitch-0.12 in
0.04
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.