Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 477-3M-450
Zoro # G606418947
product price:Â $290.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Weight
1.42
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
477-3M-450
Zoro #
G606418947
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
477 mm
Details
Weight
1.42
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
159
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Industry Number
477-3M-450
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-477 mm (18.78 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-477 mm (18.78 in)
Number of Teeth -159
Pitch-3
1.42
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-477 mm (18.78 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-477 mm (18.78 in)
Number of Teeth -159
Pitch-3
1.42
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.