
3M Timing Belts
Mfr # 480-3M-15
Zoro # G606418978
product price: $13.89
/eaKey Features
Pitch Length - Timing Belts
480 mm (18.9 in)
Number of Teeth - Timing Belts
160
Industry Number - Timing Belts
480-3M-15
Height
0.095 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480-3M-15
Zoro #
G606418978
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
480 mm (18.9 in)
Height
0.095 in
Top Width
15 mm (0.6 in)
Details
Number of Teeth - Timing Belts
160
Industry Number - Timing Belts
480-3M-15
Gearbelt Type
Timing Belt
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.05
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-480 mm (18.9 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-480 mm (18.9 in)
Number of Teeth -160
Pitch-3
0.05
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-480 mm (18.9 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-480 mm (18.9 in)
Number of Teeth -160
Pitch-3
0.05
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.