Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 495-3M-450
Zoro # G206418828
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Temp. Range
-30 F to 160 F
Height
0.095 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
495-3M-450
Zoro #
G206418828
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
495 mm
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
1.47
Number of Ribs
1
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
165
Maximum Operating Temperature
160 Degrees F
Industry Number
495-3M-450
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-495 mm (19.49 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-495 mm (19.49 in)
Number of Teeth -165
Pitch-3
1.47
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-495 mm (19.49 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-495 mm (19.49 in)
Number of Teeth -165
Pitch-3
1.47
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.