Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 549-3M-50
Zoro # G906406927
product price:Â $46.79
/eaKey Features
Top Width
50 mm
Gearbelt Type
Timing Belt
Height
0.094 in
Banded Belt
No
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
549-3M-50
Zoro #
G906406927
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.094 in
Pitch Length
549 mm
Belt Trade Size
3M
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.19
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
549-3M-50
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Number of Teeth
183
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-549 mm (21.61 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -183
Pitch-0.12 in
0.19
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-549 mm (21.61 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -183
Pitch-0.12 in
0.19
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.