Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 582-3M-450
Zoro # G206419825
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Weight
1.73
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
582-3M-450
Zoro #
G206419825
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.095 in
Pitch Length
582 mm
Belt Trade Size
3M
Details
Weight
1.73
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Teeth
194
Pitch
3 mm
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
582-3M-450
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-582 mm (22.92 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-582 mm (22.92 in)
Number of Teeth -194
Pitch-3
1.73
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-582 mm (22.92 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-582 mm (22.92 in)
Number of Teeth -194
Pitch-3
1.73
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.