Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 597-3M-09
Zoro # G906419941
product price:Â $10.49
/eaKey Features
Top Width
9 mm
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Height
0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
597-3M-09
Zoro #
G906419941
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
597 mm
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
0.04
Gearbelt Type
Timing Belt
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
199
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
597-3M-09
Pitch
3 mm
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-597 mm (23.51 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-597 mm (23.51 in)
Number of Teeth -199
Pitch-3
0.04
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-597 mm (23.51 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-597 mm (23.51 in)
Number of Teeth -199
Pitch-3
0.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.