Zoro Homepage

3M Timing Belts

  • Mfr # 597-3M-15

  • Zoro # G906419934


product price: $16.75
/ea

Key Features

Pitch Length - Timing Belts
597 mm (23.51 in)
Number of Teeth - Timing Belts
199
Industry Number - Timing Belts
597-3M-15
Banded Belt
No
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597-3M-15
Zoro #
G906419934
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
597 mm (23.51 in)
Top Width
15 mm (0.6 in)
Height
0.095 in

Details

Number of Teeth - Timing Belts
199
Industry Number - Timing Belts
597-3M-15
Banded Belt
No
Material
Rubber
Temp. Range
-30 F to 160 F
Weight
0.06
For Use With
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-597 mm (23.51 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-597 mm (23.51 in)
Number of Teeth -199
Pitch-3
0.06
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.