
3M Timing Belts
Mfr # 720-3M-06
Zoro # G306420271
product price: $8.69
/eaKey Features
Pitch Length - Timing Belts
720 mm (28.35 in)
Number of Teeth - Timing Belts
240
Industry Number - Timing Belts
720-3M-06
Storage Temp.
40F-100F
Top Width
6 mm (0.24 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720-3M-06
Zoro #
G306420271
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
720 mm (28.35 in)
Top Width
6 mm (0.24 in)
Height
0.095 in
Details
Number of Teeth - Timing Belts
240
Industry Number - Timing Belts
720-3M-06
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Weight
0.03
Banded Belt
No
Material
Rubber
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-720 mm (28.35 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-720 mm (28.35 in)
Number of Teeth -240
Pitch-3
0.03
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-720 mm (28.35 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-720 mm (28.35 in)
Number of Teeth -240
Pitch-3
0.03
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.