Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 753-3M-450
Zoro # G906420091
product price:Â $368.99
/ea
Free Shipping & Returns
Key Features
Top Width
450 mm
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
753-3M-450
Zoro #
G906420091
UPC #
-
Country of Origin
China
Dimensions
Top Width
450 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
753 mm
Details
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
2.24
Gearbelt Type
Timing Belt
Tooth Location
One Side
Industry Number
753-3M-450
Item
Timing Belt
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
251
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-753 mm (29.65 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-753 mm (29.65 in)
Number of Teeth -251
Pitch-3
2.24
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-753 mm (29.65 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-753 mm (29.65 in)
Number of Teeth -251
Pitch-3
2.24
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.