Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 825-3M-20
Zoro # G406426142
product price:Â $29.49
/eaKey Features
Top Width
20 mm
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.11
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
825-3M-20
Zoro #
G406426142
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.094 in
Pitch Length
825 mm
Belt Trade Size
3M
Details
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.11
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Industry Number
825-3M-20
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
275
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-825 mm (32.48 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -275
Pitch-0.12 in
0.11
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-825 mm (32.48 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -275
Pitch-0.12 in
0.11
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.