Shop BESTORQ
See all product information
Create Account
3M Timing Belts
Mfr # 861-3M-200
Zoro # G706411657
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Weight
1.17
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
861-3M-200
Zoro #
G706411657
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.094 in
Pitch Length
861 mm
Belt Trade Size
3M
Details
Weight
1.17
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
861-3M-200
Pitch
3 mm
Tooth Location
One Side
Number of Teeth
287
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-861 mm (33.9 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -287
Pitch-0.12 in
1.17
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-861 mm (33.9 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -287
Pitch-0.12 in
1.17
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.