
3M Timing Belts
Mfr # 900-3M-09
Zoro # G406419809
product price: $11.39
/eaKey Features
Pitch Length - Timing Belts
900 mm (35.44 in)
Number of Teeth - Timing Belts
300
Industry Number - Timing Belts
900-3M-09
Height
0.095 in
Weight
0.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-3M-09
Zoro #
G406419809
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
900 mm (35.44 in)
Height
0.095 in
Top Width
9 mm (0.36 in)
Details
Number of Teeth - Timing Belts
300
Industry Number - Timing Belts
900-3M-09
Weight
0.05
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-900 mm (35.44 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-900 mm (35.44 in)
Number of Teeth -300
Pitch-3
0.05
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-900 mm (35.44 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-900 mm (35.44 in)
Number of Teeth -300
Pitch-3
0.05
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.