
3M Timing Belts
Mfr # 900-3M-450
Zoro # G906419859
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
900 mm (35.44 in)
Number of Teeth - Timing Belts
300
Industry Number - Timing Belts
900-3M-450
Gearbelt Type
Timing Belt
Height
0.095 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-3M-450
Zoro #
G906419859
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
900 mm (35.44 in)
Height
0.095 in
Top Width
450 mm (17.72 in)
Details
Number of Teeth - Timing Belts
300
Industry Number - Timing Belts
900-3M-450
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.67
Material
Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-900 mm (35.44 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-900 mm (35.44 in)
Number of Teeth -300
Pitch-3
2.67
Oil and Heat resistant
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-900 mm (35.44 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-900 mm (35.44 in)
Number of Teeth -300
Pitch-3
2.67
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.