Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3V1120/07 114 in Outside Length, 3/8 in Top Width, 7 Ribs

  • Mfr # 3V1120/07

  • Zoro # G306420868


product price: $321.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
3V1120/07
Outside Length
114 in
Number of Ribs
7
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V1120/07
Zoro #
G306420868
UPC #
-
Country of Origin
China

Dimensions

Outside Length
114 in
Top Width
3/8 in
Inside Length
Inside Length-112 in
Height
21/64 in

Details

V-Belt Type
Banded Belt
Industry Number
3V1120/07
Number of Ribs
7
Material
Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
4.39
Banded Belt
Yes
Temp. Range
-30 F to 160 F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-112 in
Outside Length-114 in
Height-21/64 in
Number of Ribs-7
4.39
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.