Shop BESTORQ
See all product information
Create Account
3V1250/09 127 in Outside Length, 3/8 in Top Width, 9 Ribs
Mfr # 3V1250/09
Zoro # G806420993
product price:Â $496.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
3V1250/09
Number of Ribs
9
Top Width
3/8 in
Outside Length
127 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3V1250/09
Zoro #
G806420993
UPC #
-
Country of Origin
China
Dimensions
Top Width
3/8 in
Outside Length
127 in
Height
21/64 in
Inside Length
Inside Length-125 in
Thickness
21/64 in
Details
V-Belt Type
Banded Belt
Industry Number
3V1250/09
Number of Ribs
9
Material
Synthetic Rubber
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.3
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
V-Belt Section
3V
Item
Wedge Banded Belt
Reinforcing Cord Material
Polyester
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-125 in
Outside Length-127 in
Height-21/64 in
Number of Ribs-9
6.3
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-125 in
Outside Length-127 in
Height-21/64 in
Number of Ribs-9
6.3
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.