Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3V335 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs

  • Mfr # 3V335

  • Zoro # G306418117


product price: $11.49
/ea

Key Features

V-Belt Type
V Belt
Industry Number
3V335
Outside Length
33.5 in
Number of Ribs
1
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V335
Zoro #
G306418117
UPC #
-
Country of Origin
China

Dimensions

Outside Length
33.5 in
Top Width
3/8 in
Inside Length
Inside Length-31.5 in
Height
21/64 in

Details

V-Belt Type
V Belt
Industry Number
3V335
Number of Ribs
1
Material
Rubber
For Use With
579932 Murray TWO STAGE (1997-2000), 579932 Murray 24515X4B (2000), 579932 Murray 6240810X110 - 18-2827-88 (2007)
Standards
RMA
Weight
0.13
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-31.5 in
Outside Length-33.5 in
Height-21/64 in
Number of Ribs-1
0.13
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.