
3VK710/11 71 in Outside Length, 3/8 in Top Width, 11 Ribs
Mfr # 3VK710/11
Zoro # G306414331
product price:Â $478.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Industry Number
3VK710/11
Outside Length
71 in
Number of Ribs
11
Top Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VK710/11
Zoro #
G306414331
UPC #
-
Country of Origin
China
Dimensions
Outside Length
71 in
Top Width
3/8 in
Inside Length
Inside Length-69 in
Height
21/64 in
Details
V-Belt Type
Banded Belt
Industry Number
3VK710/11
Number of Ribs
11
Material
Kevlar (Aramid)
For Use With
Lawn and Garden
Standards
RMA
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
4.37
Temp. Range
-60 F to 176 F
Banded Belt
Yes
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Kevlar (Aramid)
Inside Length-69 in
Outside Length-71 in
Height-21/64 in
Number of Ribs-11
4.37
Oil and Heat resistant
Top Width-3/8 in
Material-Kevlar (Aramid)
Inside Length-69 in
Outside Length-71 in
Height-21/64 in
Number of Ribs-11
4.37
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.